missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Bead Genie

Product Code. 17251752
Change view
Click to view available options
Plug Type:
EU plug
No plug
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
17251752 EU plug Each
17241752 No plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17251752 Supplier Scientific Industries Supplier No. 83041306
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Bead Genie is a bead beater ideal for lysing, extraction, or homogenization applications, utilizing an aggressive vertical mixing motion. No additional accessories necessary for use.

  • Bead beater utilizing an aggressive vertical mixing motion ideal for lysing, extraction, or homogenization applications
  • Beads are also available but sold separately

Specifications

Voltage 10/240/440 V
Electrical Requirements 230 V
Hertz 47/63 Hz
Depth (English) 6.5 in.
Depth (Metric) 165 mm
Height (English) 13 in.
Height (Metric) 330 mm
Length (English) 6.5 in.
Length (Metric) 165 mm
Width (English) 4.8 in.
Width (Metric) 122 mm
Material Zinc Casting
Certifications/Compliance CE
For Use With (Application) Lysing, Extraction, or Homogenization Applications
For Use With (Equipment) Tube Holders and Beads
Holds 12 Microtubes, 6 x 15 mL tubes, and 3 x 50 mL tubes
Includes Tube Holders
Model Bead Genie
No. of Strokes 500 to 4800 Strokes/min. (250 to 2400 rpm)
Plug Type EU plug
Timer 1 sec. to 99 min. or Continuous
Tubing Style Vertical and horizontal
Weight (English) 13 lb.
Weight (Metric) 6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.