missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Innova™ S44i
Description
- Highest flask capacity in a smaller footprint
- Grow more cells in less space
- The new proprietary Eppendorf X-Drive with semi-automatic counterbalance technology provides smooth and uniform agitation
- High temperature uniformity across chamber for reproducible results
- Easily reach all your samples using the slide-out platform
- Glide-up doors for convenient and effortless access
- Optimize your space with double- and triple-stacked configurations
- New touchscreen user interface provides easy operation
- Alarm status, event log, and user information is just one touch away.
- Create multi-step programs for automated control of the shaker
- Wide range of accessories and platforms to meet your every growing need
Specifications
Specifications
| Orbit | 25 mm |
| Speed Range | 2.5 cm orbit: 20 to 400 rpm, 5.1 cm orbit: 20 to 300 rpm |
| Electrical Requirements | 230 V, 50/60 Hz |
| Certifications/Compliance | CE |
| Dimensions (LxW) Platform | 76 x 62 cm (30 x 24 in.) |
| Dimensions (L x W x H) | 118.2 x 95.8 x 63.1 cm |
| Height (Metric) | 115.8 cm |
| Shipping Weight (Metric) | 198 kg |
| Display | Keypad |
| Includes | Refrigerated |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?