missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Titramax 1000

Product Code. 10314441
Change view
Click to view available options
Orbit:
1.5 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Orbit unitSize
10314441 1.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10314441 Supplier Heidolph™ Supplier No. 5441220000
Only null left
Add to basket
Add to basket

Increases throughput by 50%. Titramax 1000 is suitable for the modular incubator system and is recommended for applications which require variable temperature control up to 65°C. The 1.5 mm vibration orbit performs gentle mixing with best results using small sample volumes.

The use of 6 microtiter plates increases your throughput by 50%. This model is suitable for the modular incubator system and is recommended for applications which require variable temperature control up to 65°C. The 1.5 mm vibration orbit performs gentle mixing with best results using small sample volumes.
  • Set and continuously adjust the variable speed on the analog control knob from 150 to 1,350 rpm
  • An analog process timer allows for unattended operation and can be set from 1 to 120 minutes. When the set time has elapsed an acoustic alarm will sound and the operation stops
  • Titramax 1000 is a medium-sized model and accepts load capacities of 5 kg
TRUSTED_SUSTAINABILITY

Specifications

Orbit 1.5 mm
Load Bearing Capacity (Metric) 5 kg
Speed Range 150 to 1350 rpm
Temperature Range (Metric) 65°C (Max.)
Wattage 31 W
Product Type Microplate Shaker
Load Bearing Capacity (English) 11 lb.
Certifications/Compliance DIN EN 60529 IP 30
Temperature Range (English) Up to 149°F
Dimensions (D x W x H) Interior 375 x 320 x 125 mm
Dimensions (LxW) Platform 290 x 258 mm
Weight (English) 14.3 lb.
Weight (Metric) 6.5 kg
Controller Type Electronic
Model Titramax 1000
Includes Space for 6 microtiter plates
Timer Range 1 to 120 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.