missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LB Medium, Dehydrated: Bulk Powder
Formulations of the E. coli growth media known as LB Medium typically contain 10g of tryptone and 5g of yeast extract per liter; contains 10g NaCl per liter
Brand: MP Biomedicals™ 113002042
This item is not returnable.
View return policy
Description

Specifications
Molecular Biology Certified™ | |
Dehydrated | |
Microbiology Media | |
For growth of bacteria | |
5000 g |
15°C to 30°C | |
Molecular Biology | |
Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L | |
Bulk Powder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction