missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Thermometer, Immersion with Armor

Product Code. 17861244 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Temperature Range (English):
-10 to +250°F
-30 to +120°F
-31 to +122°F
-4 to +230°F
-4 to +302°F
0 to 300°F
20 to 500°F
Subdivision:
1°C (1.8°F)
1.1°C (2°F)
Immersion Length:
30.48 cm (12 in.)
To immersion line
Immersion Type:
Partial Immersion
Total Immersion
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (English) Subdivision Immersion Length Immersion Type unitSize
17861244 -31 to +122°F 1°C (1.8°F) 30.48 cm (12 in.) Total Immersion Each
17811234 -30 to +120°F 1.1°C (2°F) 30.48 cm (12 in.) Total Immersion Each
17891194 -4 to +230°F 1.1°C (2°F) 30.48 cm (12 in.) Total Immersion Each
17821244 0 to 300°F 1.1°C (2°F) 30.48 cm (12 in.) Total Immersion Each
17801254 -4 to +230°F 1°C (1.8°F) 30.48 cm (12 in.) Total Immersion Each
17891244 -4 to +302°F 1°C (1.8°F) 30.48 cm (12 in.) Total Immersion Each
17851204 -30 to +120°F 1.1°C (2°F) To immersion line Partial Immersion Each
17881254 -4 to +230°F 1.1°C (2°F) To immersion line Partial Immersion Each
17801264 0 to 300°F 1.1°C (2°F) To immersion line Partial Immersion Each
17801214 20 to 500°F 1.1°C (2°F) To immersion line Partial Immersion Each
17871204 -31 to +122°F 1°C (1.8°F) To immersion line Partial Immersion Each
17811264 -4 to +230°F 1°C (1.8°F) To immersion line Partial Immersion Each
17861194 -4 to +302°F 1°C (1.8°F) To immersion line Partial Immersion Each
17831214 -10 to +250°F 1.1°C (2°F) To immersion line Partial Immersion Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17861244 Supplier VEE GEE Supplier No. 80706A

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The serialized armored glass thermometer's armor protects the thermometer from rough handling and shock during use.

  • Includes nickel-plated brass armor
  • Feature Safety Blue fill against a white background for easy reading
  • Accuracy is equal to one subdivision
  • Immersion: Total or Partial option

Specifications

Bottle Fill Safety Blue
For Use With (Application) Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications
Immersion Type Total Immersion
Length (Metric) 30.48 cm
Material Glass
Probe Type Immersion/General Purpose (Tapered)
Thermometer Fill Safety Blue
Weight (Metric) 9 g
Product Type Serialized Glass Thermometer
Description Nickel-plated brass armor
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) -31°F
Min. Temperature (Metric) -35°C
Temperature Range (English) -31 to +122°F
Temperature Range (Metric) -35 to +50°C
Accuracy ±1 subdivision
Subdivision 1°C (1.8°F)
Immersion Length 30.48 cm (12 in.)
Width (Metric) 1.65 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.