Learn More
Thermo Scientific™ Vios™ iDx 255 L CO2 Incubators

Proven protection for your sensitive cell culture, with in-chamber sensors, HEPA filtration, Steri-Run™ high temperature sterilization, THRIVE active airflow, and an integrated, protected humidity reservoir. Available with 100% Copper or Electropolished SS interiors, and TC or IR Sensors.
£16100.00 - £20100.00
Specifications
Capacity (English) | 9.0 cu. ft. |
---|---|
Capacity (Metric) | 255 L |
Material | Powder-coated Cold Rolled Steel |
Relative Humidity | Approx. 93% at 37°C |
Temperature Range (Metric) | 3°C above ambient to 55°C |
Product Code | Brand | Voltage | Chamber Material | CO2 Sensor Technology | Oxygen Control | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Chamber Material | CO2 Sensor Technology | Oxygen Control | Price | Quantity & Availability | ||
30286597
![]() |
Thermo Scientific™
51036273 |
230 V | Electropolished Stainless Steel | TC Sensor | Optional 1 to 21 % or 5 to 90 % |
£16100.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
30286600
![]() |
Thermo Scientific™
51036276 |
230 V | Copper | TC Sensor | Optional 1 to 21 % or 5 to 90 % |
£18200.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
30286595
![]() |
Thermo Scientific™
51036279 |
230 V | Electropolished Stainless Steel | IR Sensor | Optional 1 to 21 % or 5 to 90 % |
£18500.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
30286593
![]() |
Thermo Scientific™
51036282 |
230 V | Copper | IR Sensor | Optional 1 to 21 % or 5 to 90 % |
£20100.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Evolve, expand, excel. The Thermo Scientific Vios iDx line of CO2 incubators has led cell culture incubation technology since they were introduced more than 10 years ago. Scientists at the top of their field choose Vios iDx CO2 incubators to support their most demanding and critical applications from research to discovery, development, production scale-out, and automation.
Trustworthy, proven performance, and protection for sensitive cell cultures
- Thermo Scientific™ THRIVE™ active airflow technology for homogenous growth conditions and fast recovery of all parameters, minimizing the exposure of cell cultures to fluctuations and maintaining stable conditions with recovery of all parameters in ten minutes or less.
- Thermo Scientific™ Steri-Run™ high-temperature sterilization cycle is independently proven to provide a 12-log sterility assurance level and all areas reach at least 180°C in all areas, based on 48-point temperature mapping.
- In-chamber HEPA filtration achieves ISO Class 5 clean room-like air quality conditions within only five minutes after a 30-second door opening
Designs that are ready for where your discoveries take you
- Choice of IR180Si or TC180 CO2 sensor configured in situ for fast recovery and long service life.
- Condensation-free humidification system with protected, integrated 3-L water reservoir. Easily fill or drain without removing cultures to help keep sterilized distilled water clean. Slide out cover allows full access for cleaning.
- Large, crisp 7-in. touchscreen display for quicker at-a-glance monitoring of chamber conditions. Set language and programmable access code provide additional accessibility and security.
- Ergonomic door design to make routine loading, unloading, and checking on cultures easier than ever. Electromagnetic door lock comes standard.
- Tri-gas options offer variable oxygen control for physiological tissue research. Simulate hypoxic (1-21 100% O2) or hyperoxic (5-90% O2) conditions based on application.
- Select electropolished stainless steel or 100% pure copper interior, with easy-to-clean curved interior chamber corners and shelving designs that are easy to install and remove without tools.
Seamless operations in modern labs
- Connectivity-ready design with front access USB port, optional 4-20 mA signal output (factory installed option). Compatible with Connect Edge and OPCUA Gateway, and CellMation, making the Vios iDx ideal for GMP environments that require 21 CFR compliance.
- Many factory installed and customer installed options and accessories are available, please review the product brochure for more information.
- Thermo Scientific™ Cell Locker™ Sytems are available on the 165L models to provide enhanced protection for valuable samples. Go to thermofisher.com/celllocker for more information.
- Thermo Scientific™ CultiMaxx™ Shelving Systems are customer installed accessories that offer increased culturing capacity on 255L models. Go to thermofisher.com/cultimaxx for more information.
Specifications
9.0 cu. ft. | |
Powder-coated Cold Rolled Steel | |
3°C above ambient to 55°C | |
Protected integrated water reservoir | |
36.77 x 30.47 x 38.15 in. (93.4 x 77.4 x 96.9 cm) |
255 L | |
Approx. 93% at 37°C | |
CO2 Incubator | |
24.7 x 23.90 x 26.38 in. (62.9 x 60.7 x 67.0 cm) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.