missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Vortex 2 Shaker
GREENER_CHOICE

Product Code. 15523940 Shop All IKA Products
Change view
Click to view available options
Plug Type:
EU Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
15523940 EU Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15523940 Supplier IKA™ Supplier No. 0025000258
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Vortex shaker suitable for touch operation or continuous operation.

  • Touch function
  • Suitable for continuous operation (low heat due to ventilation of motor)
  • Stable operation at high speeds due to silicon base feet
  • Infinitely adjustable speed range
  • Various applications possible because of 3 interchangeable attachments and 7 inserts (e.g. Eppendorf tubes, microtiter plates, Erlenmeyer flasks 250 mL etc.), these need to be ordered separately
  • Attachments securely click onto appliance in any position
  • Special strap (VG 3.36) ensures easy handling of round/Erlenmeyer flasks
  • Sturdy metal die cast housing
TRUSTED_SUSTAINABILITY

Specifications

Orbit 4 mm
Speed Range 500 to 2500 rpm
Voltage 220/240 V
Wattage 60 W
Plug Type EU Plug
Frequency 50/60 Hz
Dimensions (L x W x H) 138 x 120 x 140 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.